Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 12" x 15 1/2", Red, 100/Case
Mfr # CPM1215R
Zoro # G6507700
product price: $76.55
/pk 100, $0.77/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12"
- Length 15 1/2"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPM1215R
- Zoro # G6507700
- UPC # 841436054133
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 15 1/2" |
Details
Item | Mailer,Poly,12x15 1/2",Red,PK100 |
Color | Red |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Poly,12x15 1/2 In.,Red,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 31-1/2"x24" Plastic Dry Erase Sheet, Gloss (85563)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Black (2689B-10)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (MFLRSC)
- PARTNERS BRAND Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle (M963BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle (M10101K)
- Partners Brand Mail Supplies