Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 10" x 13", Black, PK100
Mfr # CPM1013BK
Zoro # G9680983
product price: $70.69
/pk 100, $0.71/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10"
- Length 13"
- Material 2.5 Mil Polyethylene
- Weight 2.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPM1013BK
- Zoro # G9680983
- UPC # 848109066448
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 13" |
Details
Color | Black |
Material | 2.5 Mil Polyethylene |
Weight | 2.86 |
Description
10 x 13" Black Poly Mailers Strong, polyethylene mailers protect products from moisture during shipping. Colored mailers attract attention. High strength seams will keep contents intact even if over packed. The outer surface of the mailer is colored and the inner lining is silver. Labels stamps and ink adhere well. Self-seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle (M20166)
- PARTNERS BRAND Flat Mailers, 7" x 9", White, 100/Case (RM10W)
- PARTNERS BRAND Self-Seal CD Mailers, 5 3/4" x 5 1/16" x 1 3/4", White, 200/Bundle (MM1002)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- Partners Brand Mailer Envelopes