Shop All Plastic Strapping
Partners Brand
Poly Cord Strapping, 5/8" x 3000', White, 1 Coil
Mfr # PSC588
Zoro # G6630270
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Strap Width 5/8"
- Length 3000'
- Color White
- Weight 14.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PSC588
- Zoro # G6630270
- UPC # 841436054003
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 3000' |
Details
Item | Cord Strapping,Poly,5/8x3000 ft. |
Material | Polyester |
Color | White |
Weight | 14.06 |
Description
Cord Strapping,Poly,5/8x3000 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 36", Kraft, 25/Bundle (11R287)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 8" x 8" Core, 5/8" x 5400', Black, 1/Coil (PSH290)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 1/2" x 7000', Black, 1/Coil (PSH818)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1231)
- PARTNERS BRAND Poly Cord Strapping, 1/2" x 3900', White, 1 Coil (PSC126)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 7000', Black, 1/Coil (PSH718)
- PARTNERS BRAND Jumbo Postal Approved Poly Strapping Kit, 1/2" x 9,000', 1 Kit (PSJPAKIT)
- Partners Brand Plastic Strapping