Shop All Plastic Strapping
Partners Brand
Poly Cord Strapping, 1/2" x 3900', White, 1 Coil
Mfr # PSC126
Zoro # G6630289
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Strap Width 1/2"
- Length 3900'
- Color White
- Weight 15.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PSC126
- Zoro # G6630289
- UPC # 841436053990
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 3900' |
Details
Item | Cord Strapping,Poly,1/2x3900 ft. |
Material | Polyester |
Color | White |
Weight | 15.76 |
Description
Cord Strapping,Poly,1/2x3900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 051H High Yield Black Toner Cartridge 4K YLD (2169C001)
- SCREW-IT-AGAIN Sia Wood Anchor-10 Pack (SIA-10PK)
- WELLY Porsche 356-1 Roadster Silver with Red Interior NEX Models 1 by 24 Diecast Model Car (24090sil)
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- PARTNERS BRAND Heavy-Duty Wire Poly Strapping Buckles, 1/2", Silver, 1000/Case (PS12HDBUCK)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1222)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2850', Black, 2/Case (PS4820)
- PARTNERS BRAND Poly Cord Strapping, 5/8" x 3000', White, 1 Coil (PSC588)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case (PS4825)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 9000', Black, 1/Coil (PSH723)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- Partners Brand Strapping