Shop All Kraft Paper
Partners Brand
Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll
Mfr # KPPC3650
Zoro # G6599945
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 37.04
- Length 600'
- Width 36"
- Color Kraft
- Material 10 lb. Gloss Poly Coating/50 lb. Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KPPC3650
- Zoro # G6599945
- UPC # 735153046994
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600' |
Width | 36" |
Details
Item | Paper Roll,Poly,Kraft,50#,36x600 ft. |
Basis Weight | 37.04 |
Color | Kraft |
Material | 10 lb. Gloss Poly Coating/50 lb. Kraft Paper |
Description
Paper Roll,Poly,Kraft,50#,36x600 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Mech, 0.9Mm, Black, PK12 (AL19A)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- SHARPIE Permanent Marker Set, Fine Tip, Assorted Colors, PK12 (30075PP)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- PARTNERS BRAND Kraft Paper Sheets, 40#, 18" x 18", Kraft, 1600/Case (KPS181840)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- Partners Brand Protective Packaging