Shop All Facility Signs
Partners Brand
Please Clean Microwave, Sign, 6"x9", 6" Width, 1/8" Plastic
Mfr # SN206
Zoro # G2292969
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Sign Material 1/8" Plastic
- Sign Background Color Brown/White
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SN206
- Zoro # G2292969
- UPC # 848109046815
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Please Clean Microwave,Sign,6"x9" |
Sign Material | 1/8" Plastic |
Sign Background Color | Brown/White |
Description
Please Clean Microwave,Sign,6 In.x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Disposable Splash Shield (14360)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- VULCAN Hard Hat Suspension, Cowboy, 6pt. Ratchet (VCB201)
- PARTNERS BRAND Emergency Exit Only Facility Sign, 6" x 9", Red/White, 1/Each, SN203 (SN203)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN101)
- PARTNERS BRAND Men/Women Restroom, ADA, Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN105)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- PARTNERS BRAND Men Restroom, ADA, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN102)
- NMC International Marine Organization Life Raft Sign, IMO198R (IMO198R)
- Partners Brand Facility Signs