Shop All Security Identification Supplies
Partners Brand
Plastic Wristbands, 3/4" x 10", Lavender, 500/Case
Mfr # WR121LV
Zoro # G2292853
product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavender
- Material Plastic
- Length 10"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WR121LV
- Zoro # G2292853
- UPC # 848109047638
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 3/4" |
Details
Item | Plastic Wristbands,3/4x10",Lavendr,Package Quantity 500 |
Color | Lavender |
Material | Plastic |
Description
Plastic Wristbands,3/4x10 In.,Lavendr,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for G-M Laboratories Skan Sp-102 replacement light bulb lamp (SKAN SP-102 G-M LABORATORIES)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- ILC Replacement for Tadiran Tl-5955/s (TL-5955/S TADIRAN)
- PLANTRONICS Voice Tube, Clear (2996001)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- REGISTRY Generic RFID Keycard, 250PK (S-RFID-GEN)
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Purple, 100PK (89109)
- VITAL ID Worker ID Card, 2-23/64"x1-3/16", PK10 (WSID-05)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- Partners Brand Security Identification Supplies