Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 9" x 5/32", Green, 2000/Case
Mfr # PLT9G
Zoro # G6508866
product price: $41.39
/pk 2000, $0.02/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 9"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT9G
- Zoro # G6508866
- UPC # 841436099851
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 9" |
Details
Item | Twist Ties,Plastic,9x5/32",PK2000 |
Material | Plastic |
Color | Green |
Description
Twist Ties,Plastic,9x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Gallon (2784)
- MALIN CO Baling Wire, 0.0475 Dia, 830 ft. (08-0475-005S)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Red, 2000/Case (PLT4R)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- Partners Brand Shipping & Packing Bags