Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 8" x 5/32", Yellow, 2000/Case
Mfr # PLT8Y
Zoro # G6508881
product price: $35.65
/pk 2000, $0.02/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 8"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT8Y
- Zoro # G6508881
- UPC # 841436099684
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 8" |
Details
Item | Twist Ties,Plastic,8x5/32",PK2000 |
Material | Plastic |
Color | Yellow |
Description
Twist Ties,Plastic,8x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Pink, Pk1000 (5CXL8)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- Partners Brand Twist Ties