Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 8" x 5/32", Red, 2000/Case
Mfr # PLT8R
Zoro # G6508909
product price: $35.65
/pk 2000, $0.02/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 8"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT8R
- Zoro # G6508909
- UPC # 43413042700
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 8" |
Details
Item | Twist Ties,Plastic,8x5/32",PK2000 |
Material | Plastic |
Color | Red |
Description
Twist Ties,Plastic,8x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18542)
- TWIGGY CURVE BLADE SCISSORS BLU (35650)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Red, 2000/Case (PLT4R)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", Blue, 2000/Case (PBT6B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K616)
- Partners Brand Shipping & Packing Bags