Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 7" x 5/32", Green, 2000/Case
Mfr # PLT7G
Zoro # G6508988
product price: $32.49
/pk 2000, $0.02/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 7"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT7G
- Zoro # G6508988
- UPC # 841436099776
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 7" |
Details
Item | Twist Ties,Plastic,7x5/32",PK2000 |
Material | Plastic |
Color | Green |
Description
Twist Ties,Plastic,7x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 25 mil, 50 ft. L (GRC405)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- BUSINESS SOURCE Scissors, Stainless, Bent, 8" (65647)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- MSC Bag Clips 3Pc (26569)
- Partners Brand Shipping & Packing Bags