Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 7" x 5/32", Blue, 2000/Case
Mfr # PLT7B
Zoro # G6508997
product price: $34.45
/pk 2000, $0.02/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 7"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT7B
- Zoro # G6508997
- UPC # 43413042205
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 7" |
Details
Item | Twist Ties,Plastic,7x5/32",PK2000 |
Material | Plastic |
Color | Blue |
Description
Twist Ties,Plastic,7x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Drill Kit, 18V (UL4000-D)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- RICOH SD 37,000 Yield Toner Cartridge - Black (RIC842126)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- NITE IZE Twist Ties, Rubber, 64 in L, 0.65 in W (GTM64-31-R6)
- Partners Brand Shipping & Packing Bags