Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 6" x 5/32", White, 2000/Case
Mfr # PLT6W
Zoro # G6509015
product price: $28.65
/pk 2000, $0.01/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 6"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT6W
- Zoro # G6509015
- UPC # 43413041963
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 6" |
Details
Item | Twist Ties,Plastic,6x5/32",PK2000 |
Material | Plastic |
Color | White |
Description
Twist Ties,Plastic,6x5/32 In.,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 11 1/8 x 8-3/4 x 2 5/16'' White Literature Mailers, 50PK (S-161)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63664)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- AVERY Reinforcements, 1/4", We, PK200 (05729)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Red, 2000/Case (PLT4R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K633)
- Partners Brand Shipping & Packing Bags