Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 4" x 5/32", Red, 2000/Case
Mfr # PLT4R
Zoro # G6509146
product price: $24.19
/pk 2000, $0.01/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 4"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT4R
- Zoro # G6509146
- UPC # 43413040690
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 4" |
Details
Item | Twist Ties,Plastic,4x5/32",PK2000 |
Material | Plastic |
Color | Red |
Description
Twist Ties,Plastic,4x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- ZORO SELECT Corrugated Sheets, 22" x 22", Kraft, 5 /Bundle (55VJ96)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", White, 2000/Case (PLT12W)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- Partners Brand Shipping & Packing Bags