Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 12" x 5/32", White, 2000/Case
Mfr # PLT12W
Zoro # G6509198
product price: $55.75
/pk 2000, $0.03/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 12"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLT12W
- Zoro # G6509198
- UPC # 841436099967
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 12" |
Details
Item | Twist Ties,Plastic,12x5/32",PK2000 |
Material | Plastic |
Color | White |
Description
Twist Ties,Plastic,12x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- SANFORD Sharpie Paint Marker, Oil Based, Fine, Black Ink (35534)
- PARTNERS BRAND Plastic Twist Ties, 10" x 5/32", Red, 2000/Case (PLT10R)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Paper Twist Ties, 5" x 5/32", Blue, 2000/Case (PBT5B)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K634)
- Partners Brand Shipping & Packing Bags