Shop All Stainless Steel Music Wire
Partners Brand
Plastic Twist Tie Spool, 5/32" x 7000', White, 1/Case
Mfr # PLTS532W
Zoro # G5017909
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 7000'
- Weight 10.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLTS532W
- Zoro # G5017909
- UPC # 841436091695
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Length | 7000' |
Details
Item | Twist Tie Spool,5/32"x7000ft,Wh |
Material | Plastic |
Weight | 10.24 |
Description
Twist Tie Spool,5/32 In.x7000ft,Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 5" Dia. (1UXB9)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length - Black (20-109)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Black, 1/Case (PLTS532K)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case (PLTS532R)
- ZORO SELECT Music Wire, Type 302 SS, 23, 0.051 In (29051)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- Partners Brand Stainless Steel Music Wire