Shop All Twist Ties
This Product is Discontinued
Partners Brand
Plastic Twist Tie Spool, 5/32" x 7000', Clear, 1/Case (Discontinued)
Mfr # PLTS532C
Zoro # G1239343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Width 5/32"
- Length 7000'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLTS532C
- Zoro # G1239343
- UPC # 848109058566
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 7000' |
Details
Item | Plastic Twist Tie Spool,5/32" x 7000 ft. |
Material | Plastic |
Color | Clear |
Description
Plastic Twist Tie Spool,5/32 In. x 7000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.