Shop All Stainless Steel Music Wire
Partners Brand
Plastic Twist Tie Spool, 5/32" x 7000', Black, 1/Case
Mfr # PLTS532K
Zoro # G5017945
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 7000'
- Weight 10.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PLTS532K
- Zoro # G5017945
- UPC # 841436092043
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Length | 7000' |
Details
Item | Twist Tie Spool,5/32"x7000ft,Blk |
Material | Plastic |
Weight | 10.84 |
Description
Twist Tie Spool,5/32 In.x7000ft,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', White, 1/Case (PLTS532W)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case (PLTS532R)
- K&S ENGINEERING K&S Engineering K Plus S502 47 in. Music Wire 4 Bund - Pack of 5 (K+S502)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- Partners Brand Stainless Steel Music Wire