Shop All Security Seals
Partners Brand
Plastic Truck Seals, 3/8" x 7 1/2", Yellow, PK 100
Mfr # SE1027Y
Zoro # G000693629
product price: $81.59
/pk 100, $0.82/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Color Yellow
- Useable Length 7 1/2"
- Width 3/8"
- Weight 1.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1027Y
- Zoro # G000693629
- UPC # 848109066943
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7 1/2" |
Width | 3/8" |
Details
Primary Color | Yellow |
Weight | 1.04 |
Description
7 1/2" Yellow Plastic Truck Seals Fixed length security seal used to secure trailer doors and transportation equipment. Strongest plastic trailer seal available. Patented acetal locking chamber provides superior tamper resistance. Durable, all-plastic, one-piece construction. Weather resistant HDPE withstands extreme cold and heat. Consecutively numbered. Produced in easy-to-use strips of 20 with no plastic waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Orange Ink, Chisel Tip, Orange Barrel, PK12 (25006)
- U-MARK A10 Paint Marker Gold (10114)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- Partners Brand Protective Packaging