Shop All Edge and Corner Protectors
Partners Brand
Plastic Strap Guards, 1 7/8" x 1", White, 1000/Case
Mfr # SPP34
Zoro # G6630471
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1"
- Width 1 7/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SPP34
- Zoro # G6630471
- UPC # 841436017428
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 1" |
Width | 1 7/8" |
Details
Item | Strap Guards,1 7/8x1",White,PK1000 |
Material | Plastic |
Color | White |
Description
Strap Guards,1 7/8x1 In.,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Filler, Reinfrcd, Wide Pk (SPRWB213R)
- BIC Tuxedo Black Permanent Marker, Ultra Fine Tip, 12 PK (BICGPMU11BK)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- PARTNERS BRAND Strapping Protectors, .160, 4" x 4" x 2", White, 480/Case (SP244160)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- Partners Brand Protective Packaging