Shop All Disposable Cutlery
Partners Brand
Plastic Spoons, White, 1000/Case
Mfr # PW106
Zoro # G6630480
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PW106
- Zoro # G6630480
- UPC # 50738780107323
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Foodware Color | White |
Foodservice Item Weight | 10.44 |
Basic Foodware Material | Plastic |
Item | Spoons,Plastic,White,PK1000 |
Description
Spoons,Plastic,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Ignitor, Flat Style (4391996)
- DEXTER RUSSELL Pizza Cutter, Red Handle 4 In (18023R)
- VOLLRATH Disher, Green (47142)
- MAGIKITCHEN PRODUCTS Top Grd Std 636 (5108-1091403)
- PARTNERS BRAND Plastic Forks, White, 1000/Case (PW104)
- DIXIE Knife, Black, Series T, Dixie , Med, PK960 (DUSSPK5)
- TOUCH OF COLOR Clear Plastic Spoons, 6.75", 288PK (010551)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 (EP-CE6KNWHT)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3", White, PK750, 750PK (FO-PS-I)
- HOFFMASTER Flat Pack, Linen-Like Natural, PK1000 (125089)
- CREATIVE CONVERTING 010578 7 1/2in Luscious Lavender Heavy Weight Plastic Knife, 24PK (999KNIFELV)
- Partners Brand Disposable Cutlery