Shop All Shipping Tags
Partners Brand
Plastic Shipping Tags, 6 1/4" x 3 1/8", Red, 100/Case
Mfr # G26063
Zoro # G6509310
product price: $69.59
/pk 100, $0.70/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G26063
- Zoro # G6509310
- UPC # 848109036809
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Shipping Tag,Plastic,6 1/4x3 1/8",PK100 |
Color | Red |
Description
Shipping Tag,Plastic,6 1/4x3 1/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- RSVP INTERNATIONAL Seafood Scissors (SEA-J)
- ASP Coil Bound Cash Receipt Book Pre-Numbered 200/Book, 3-Part Pk (8040)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Light Blue, 1000/Case (G11081B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Dark Blue, 1000/Case (G11041A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- Partners Brand Shipping Tags