Shop All Storage Pails & Buckets
Partners Brand
Plastic Pail, Closed Head, 5 Gallon, White, 1/Each
Mfr # HAZ1075
Zoro # G6630578
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Opening Type Closed Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZ1075
- Zoro # G6630578
- UPC # 841436064309
- Country of Origin United States
- Category Storage Pails & Buckets
Details
Item | Plastic Pail,Closed Head,5 gal. |
Color | White |
Material | Plastic |
Opening Type | Closed Head |
Description
Plastic Pail,Closed Head,5 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- PARTNERS BRAND Plastic Pail, Open Head, 5 Gallon, White, 1/Each (HAZ1076)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572324CLR)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip (01-19-048-00191)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- Partners Brand Storage Pails & Buckets