Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 3/4" x 8", White, 600/Case
Mfr # LH244
Zoro # G2291097
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 8"
- Color White
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH244
- Zoro # G2291097
- UPC # 848109009117
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 8" |
Length | 3/4" |
Details
Item | Label Insert Card,3/4"x8",Package Quantity 600 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,3/4 In.x8 In.,Package Quantity 600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 16 x 16 x 16'' Corrugated Boxes, 25PK (S-4166)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- SCOTCH Magic Tape, Refillable Dispenser, PK6 (6122)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- Partners Brand Package Labels & Shipping Equipment