Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 2" x 6", White, 250/Case
Mfr # LH254
Zoro # G2291112
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 6"
- Color White
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH254
- Zoro # G2291112
- UPC # 848109009216
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 6" |
Length | 2" |
Details
Item | Label Insert Card,2"x6",Package Quantity 250 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,2 In.x6 In.,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- GREAT PAPERS Certificate Cover Classic, Plum wit, PK5 (903116)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- LABELMASTER Circle Blank Labels 3", Chartreuse, Pk500 (B3C)
- Partners Brand Shipping Labels