Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 1/2" x 6", White, 1000/Case
Mfr # LH240
Zoro # G2291018
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 6"
- Color White
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH240
- Zoro # G2291018
- UPC # 848109009070
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 6" |
Length | 1/2" |
Details
Item | Label Insert Card,1/2"x6",Package Quantity 1000 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,1/2 In.x6 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- Partners Brand Package Labels & Shipping Equipment