Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 11/16" x 3", White, 1200/Case
Mfr # LH242
Zoro # G2290963
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 3"
- Color White
- Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH242
- Zoro # G2290963
- UPC # 848109009094
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 3" |
Length | 11/16" |
Details
Item | Label Insert Card,11/16"x3",Package Quantity 1200 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,11/16 In.x3 In.,Package Quantity 1200, Package Quantity 1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- AVERY Easy Peel White Address Labels, Laser Printers, 1 x 4, White, PK500 (05261)
- Partners Brand Shipping Labels