Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 1" x 6", White, 500/Case
Mfr # LH248
Zoro # G2291042
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 6"
- Color White
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH248
- Zoro # G2291042
- UPC # 848109009155
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 6" |
Length | 1" |
Details
Item | Label Insert Card,1"x6",Package Quantity 500 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,1 In.x6 In.,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- U BRANDS Paper Clips, Medium, Silver, 1000PK (3684U0624)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- TAPE LOGIC Tape Logic® Labels, "RoHS Compliant" Green, 1" Circle, Green, 500/Roll (DL1299)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- Partners Brand Package Labels & Shipping Equipment