Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 1 1/8" x 8", White, 400/Case
Mfr # LH250
Zoro # G2290990
product price: $62.35
/pk 400, $0.16/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 8"
- Color White
- Length 1 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH250
- Zoro # G2290990
- UPC # 848109009179
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 8" |
Length | 1 1/8" |
Details
Item | Label Insert Card,1-1/8"x8",Package Quantity 400 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,1-1/8 In.x8 In.,Package Quantity 400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- OIC Aluminum Pencil Sharpener, 3/8", 4/PK, Metallic Silver PK (OIC30218)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- TAPE LOGIC Tape Logic® Labels, "Lead Free RoHs Compliant", 2" x 2", Green/White, 500/Roll (SCL244)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 10", Fluorescent Yellow, 250/Roll (DL634L)
- Partners Brand Shipping Labels