Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case
Mfr # LH251
Zoro # G2290887
product price: $65.49
/pk 800, $0.08/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 3"
- Color White
- Length 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH251
- Zoro # G2290887
- UPC # 848109009186
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 3" |
Length | 1 1/4" |
Details
Item | Label Insert Card,1-1/4"x3",Package Quantity 800 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,1-1/4 In.x3 In.,Package Quantity 800, Package Quantity 800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- ENCORE PACKAGING Ball Grip (EP-820)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- DYMO Label, Lw, 2-1/4"" X4"", 6 X300 Pk (DYM2050765)
- AVERY Label, Lsr/Inkjt, Ship, 4X6, 20 2000PK (AVE5292)
- ZORO SELECT Blank Dot Label Yellow 1"W, Pk1000 (3VCP1)
- Partners Brand Package Labels & Shipping Equipment