Shop All Shipping Labels
Partners Brand
Plastic Label Holder Insert Cards, 1 11/16" x 4", White, 600/Case
Mfr # LH252
Zoro # G2291027
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White Laser Paper
- Label Width 4"
- Color White
- Length 1 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH252
- Zoro # G2291027
- UPC # 848109009193
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 1 11/16" |
Details
Item | Label Insert Card,1-1/16"x4",Package Quantity 600 |
Material | White Laser Paper |
Color | White |
Description
Label Insert Card,1-1/16 In.x4 In.,Package Quantity 600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- MARKAL Security Check Marker, Red, PK48, Red Color Family, 48 PK (96670)
- ASTRO PNEUMATIC STAPLE F/ INSIDE CORNERS 50 PC V STYLE (AO7600V)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Light Blue, 500/Roll (DL611C)
- Partners Brand Shipping Labels