Shop All Disposable Cutlery
Partners Brand
Plastic Knifes, White, 1000/Case
Mfr # PW105
Zoro # G6630681
product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PW105
- Zoro # G6630681
- UPC # 50738780107286
- Country of Origin Multiple
- Category Disposable Cutlery
Details
Disposable Foodware Color | White |
Foodservice Item Weight | 18.22 |
Basic Foodware Material | Plastic |
Item | Plastic Knifes,White,PK1000 |
Description
Plastic Knifes,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spark Ignition Module (SK2475300)
- VICTOR ALLEN Organic Peruvian Coffee Single Serve Cup, PK42 (FG014589RV)
- HOBART Cap, Black (00-102467-00001)
- CLOVERHILL BAKERY Big Texas Cinnamon Roll, 4 oz, PK12 (790027)
- PARTNERS BRAND Plastic Spoons, White, 1000/Case (PW106)
- PARTNERS BRAND Plastic Forks, White, 1000/Case (PW104)
- CREATIVE CONVERTING 010588B 7 1/2in Glittering Gold Heavy Weight Premium Plastic Knife, 600PK (286KNIFEGD)
- HOFFMASTER 6" x 6" CaterWrap Pre-Rolled Kraft Napkins with Wood Cutlery PK 100 (120030)
- VISIONS Wrapped Black Heavy Weight Plastic Cutlery Pack, 500PK (130BKFSH)
- CREATIVE CONVERTING 6 1/8in Fresh Mint Green Heavy Weight Plastic Spoon, 24PK (999SPOONMT)
- DIXIE FOOD SERVICE Dixie® DXECM168, Cutlery Combo, Plastic, White, 168/Box (DXECM168)
- Partners Brand Disposable Cutlery