Shop All Hazmat Shipping Kits
Partners Brand
Plastic Jug Shipper Kit, 4 - 1 Gallon, 12 1/4" x 12 1/4" x 12 3/4", Kraft, 1/Each
Mfr # HAZ1132
Zoro # G6254221
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4"
- Material 275#/ECT-44 Single Wall Corrugated
- Length 12 1/4"
- Height 12 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZ1132
- Zoro # G6254221
- UPC # 841436074537
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 12 1/4" |
Length | 12 1/4" |
Height | 12 3/4" |
Details
Item | Jug Shipper Kit,12 1/4x12 1/4x12 3/4" |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Jug Shipper Kit,12 1/4x12 1/4x12 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- CRAYOLA Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64 (588764)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- PARTNERS BRAND Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each (HAZ1130)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each (HAZFS1G)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6657M)
- Partners Brand Shipping & Moving Boxes