Shop All Hazmat Shipping Kits
Partners Brand
Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each
Mfr # HAZ1130
Zoro # G6254206
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Material 275#/ECT-44 Single Wall Corrugated
- Height 12 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZ1130
- Zoro # G6254206
- UPC # 841436074513
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 6" |
Length | 6" |
Height | 12 3/4" |
Details
Item | Jug Shipper Kit,6x6x12 3/4" |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Jug Shipper Kit,6x6x12 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, Pack of 2 - 2000 Count Rolls (7293032)
- 3M 3M Thermal Pouches, Letter Size 9 In X 11.4 In 50/Pack (TP3854-50)
- XEROX Copy Paper - Bold Digital Printing Paper, White, 11in x 17in, 24 lb., 500 Sheets/Ream (3R11543R)
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each (HAZFS1G)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6657M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- Partners Brand Shipping & Moving Boxes