Shop All Protective Packaging Foam
Partners Brand
Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case
Mfr # HAZ1064
Zoro # G6630718
product price: $95.79
/pk 48, $2.00/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Polystyrene
- Length 12"
- Width 6"
- Height 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZ1064
- Zoro # G6630718
- UPC # 841436074704
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 12" |
Width | 6" |
Height | 1" |
Details
Item | Foam Insert,Plastic Jug,21 gal.,PK48 |
Material | Expanded Polystyrene |
Color | White |
Description
Foam Insert,Plastic Jug,21 gal.,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- HARTFORD Hartford Hutch in Two Tone Distressed Black (IMHF682)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ02)
- Partners Brand Protective Packaging