Shop All Lab Carboys & Jugs
Partners Brand
Plastic Jug, 1 Gallon, White, 48/Case
Mfr # HAZ1074
Zoro # G6630690
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 1/8"
- Material Plastic
- Height 11 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HAZ1074
- Zoro # G6630690
- UPC # 841436074667
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Width | 6 1/8" |
Height | 11 3/4" |
Details
Item | Plastic Jug,White,1 gal.,PK48 |
Color | White |
Material | Plastic |
Description
Plastic Jug,White,1 gal.,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- Partners Brand Lab Carboys & Jugs