Shop All Mailer Cartons
Partners Brand
Plastic End Caps, 8", White, 100/Case
Mfr # MTCAP8
Zoro # G6630745
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Maximum Weight 11.68
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTCAP8
- Zoro # G6630745
- UPC # 841436073448
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Width | 8" |
Details
Item | Caps,Plastic End,8",PK100 |
Maximum Weight | 11.68 |
Material | Plastic |
Color | White |
Description
Caps,Plastic End,8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch (2100-5)
- PARTNERS BRAND Flat Corrugated Boxes, 12" x 8" x 3", Kraft, 25/Bundle (1283)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 3", Kraft, 50/Bundle (M1033K)
- PARTNERS BRAND Corrugated Boxes, 18 1/2" x 12 1/2" x 14", Kraft, 20/Bundle (181214)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 3", Kraft, 50/Bundle (M443K)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- BOX PACKAGING Corrugated Mailers, 10"L x 5"W x 3"H, White (M1053)
- Partners Brand Mailer Cartons