Shop All Mailer Cartons
Partners Brand
Plastic End Caps, 6", White, 100/Case
Mfr # MTCAP6
Zoro # G6630751
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Maximum Weight 7.94
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTCAP6
- Zoro # G6630751
- UPC # 841436037327
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Width | 6" |
Details
Item | Caps,Plastic End,6",PK100 |
Maximum Weight | 7.94 |
Material | Plastic |
Color | White |
Description
Caps,Plastic End,6 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- BSC PREFERRED 28 x 4 x 4'' Long Corrugated Boxes, 25PK (S-21037)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Corrugated Mailers, 10" x 5" x 3", White, 50/Bundle (M1053)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (MD1188)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 3 5/8" x 2 1/2", White, 50/Bundle (MRX4X)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- Partners Brand Mailer Cartons