Shop All Mailer Cartons
Partners Brand
Plastic End Caps, 5", White, 100/Case
Mfr # MTCAP5
Zoro # G6630760
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Diameter 5 in
- Application Mailing Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MTCAP5
- Zoro # G6630760
- UPC # 841436037310
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Diameter | 5 in |
Details
Item | Plastic End Caps |
Material | Plastic |
Color | White |
Application | Mailing Tube |
Description
Plastic End Caps, Diameter 5 in, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- ZEBRA PEN ZD421D 203DPI DT USB (ZD4A042-D01M00EZ)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- PARTNERS BRAND Corrugated Mailers, 27 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (M2733)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 37", White, 50/Bundle (M2237)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 4", Kraft, 50/Bundle (M1064K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Jewelry Boxes, 5 1/4" x 3 3/4" x 7/8", Kraft, 100/Case (JB531K)
- PARTNERS BRAND Corrugated Mailers, 16" x 4" x 4", Kraft, 50/Bundle (M1644K)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 5", White, 50/Bundle (M665)
- Partners Brand Mail Supplies