Shop All Mailing Tubes
Partners Brand
Plastic End Caps, 10", White, 100/Case
Mfr # MTCAP10
Zoro # G2292810
product price: $418.99
/pk 100, $4.19/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTCAP10
- Zoro # G2292810
- UPC # 848109014739
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Diameter | 10" |
Details
Material | Plastic |
Color | White |
Item | Plastic End Caps,10",Package Quantity 100 |
Description
Plastic End Caps,10 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- EAGLE MFG Ring, Plastic (1601PR)
- MARKAL Liquid Paint Marker, Valve, 2-1/4"L, Yellow (96881)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- BOX PACKAGING Global Industrial„¢ Jumbo Mailing Tubes With Caps, 8" Dia. x 60"L, 0.125" Thick, Kraft, 10/Pk (P8060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 20"L, 0.07" Thick, Kraft, 24/Pack (P3020K)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Partners Brand Mailing Tubes & Cartons