Shop All Mailer Cartons
Partners Brand
Plastic End Caps, 1 1/2", White, 100/Case
Mfr # MTCAP15
Zoro # G6630815
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2"
- Maximum Weight 0.6
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MTCAP15
- Zoro # G6630815
- UPC # 841436016711
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Width | 1 1/2" |
Details
Item | Caps,Plastic End,1 1/2",PK100 |
Maximum Weight | 0.6 |
Material | Plastic |
Color | White |
Description
Caps,Plastic End,1 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Astronaut Role Play Set (8503)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- CRESCENT WISS 12" Wide Blade Bent Handle Industrial Shears (W22W)
- PARTNERS BRAND Wardrobe Boxes, 20" x 20" x 45", Kraft, 5/Bundle (202045WARD)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- Partners Brand Mail Supplies