Shop All Bin Dividers
Partners Brand
Plastic Divider Bin, Shelf, 5 1/4x3", Black, PK50, Black, 3" H, 50 PK
Mfr # BINDS53
Zoro # G6625897
product price: $67.19
/pk 50, $1.34/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3"
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINDS53
- Zoro # G6625897
- UPC # 848109002071
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 3" |
Details
Material | Plastic |
Color | Black |
Item | Divider Bin,Shelf,5 1/4x3",Black,PK50 |
Description
Divider Bin,Shelf,5 1/4x3 In.,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- PARTNERS BRAND Corrugated Bin Divider, White, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H, 100 PK (BIND8)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- QUANTUM STORAGE SYSTEMS Divider for Qus260, 6 PK (DUS260CL)
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-3/4 in L, 6 PK (DS93030)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray (DS92060)
- Partners Brand Bin Dividers