Shop All Packing Paper
Partners Brand
Plastic Corrugated Sheets, 48" x 48", Black, 10/Bundle
Mfr # PCS4848B
Zoro # G2292829
product price: $455.99
/pk 10, $45.60/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 34
- Color Black
- Length 48"
- Width 48"
- Material Polypropylene Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PCS4848B
- Zoro # G2292829
- UPC # 848109040752
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 48" |
Width | 48" |
Details
Item | Plastic Corrugated Sheets,48x48",Bk,Package Quantity 10 |
Basis Weight | 34 |
Color | Black |
Material | Polypropylene Corrugated Plastic |
Description
Plastic Corrugated Sheets,48x48 In.,Bk,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, AST PK (SAN2134347)
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- Partners Brand Protective Packaging