Shop All Corrugated Pads
Partners Brand
Plastic Corrugated Sheets, 40" x 48", Black, 10/Bundle
Mfr # PCS4048B
Zoro # G6630526
product price: $571.99
/pk 10, $57.20/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Material Polypropylene Corrugated Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PCS4048B
- Zoro # G6630526
- UPC # 841436086844
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48" |
Width | 40" |
Details
Item | Plastic Sheets,40x48",PK10 |
Material | Polypropylene Corrugated Plastic |
Color | Black |
Description
Plastic Sheets,40x48 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Insert, Paper, 8Tab 24PK (AVE11115)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- HOUSE OF DOOLITTLE 8 x 17" Three-Month Format Wall Calendar, White (HOD3646)
- PARTNERS BRAND Corrugated Sheets, 26" x 26", Kraft, 5 /Bundle (SP2626)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll (SF18)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- PARTNERS BRAND Chipboard Pads, 11" x 17", Kraft, 480/Case (CP1117)
- BSC PREFERRED 36 x 48'' Corrugated Sheets, 5PK (S-321)
- Partners Brand Corrugated Pads