Shop All Corrugated Pads
Partners Brand
Plastic Corrugated Sheets, 24" x 18", Blue, 10/Bundle
Mfr # PCS2418BL
Zoro # G1366603
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 24"
- Material Polypropylene Corrugated Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PCS2418BL
- Zoro # G1366603
- UPC # 848109053868
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 18" |
Width | 24" |
Details
Item | Plastic Corrugated Sheets,24" x 18",Package Quantity 10 |
Material | Polypropylene Corrugated Plastic |
Color | Blue |
Description
Plastic Corrugated Sheets,24 In. x 18 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Madesmart 59601 Interlocking Drawer Organizer Storage Bins (6202022)
- SANFORD Sanford Ink 38202 Permanent Marker; 5.3mm Chisel Tip; Red; Dozen (38202)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll (SF72)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle (SP1119)
- PARTNERS BRAND Corrugated Sheets, 36" x 60", Kraft, 5/Bundle (SP3660)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 12" x 12", Kraft, 490/Case (CPHD1212)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- Partners Brand Protective Packaging