Shop All Disposable Cups and Lids
Partners Brand
Plastic Cold Cups, 20 oz., Translucent, 1000/Case
Mfr # CUP20P
Zoro # G6599988
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Plastic
- Capacity 20 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CUP20P
- Zoro # G6599988
- UPC # 841436067973
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cold Cups,Plastic,20 oz.,PK1000 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Plastic |
Capacity | 20 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Cold Cups,Plastic,20 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WABASH VALLEY FARMS Wabash Valley Farms 77267 Real Theater Popcorn Popping Oil 1 lb set of 3 (77267)
- ELECTROLUX Spray Arm (5304518927)
- MERCER CUTLERY Tomato Knife, 5 In (M23610)
- KNG XL Black Baggy Cargo Chef Pants (1138XL)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- SOLO Hot Cup 16 oz., Paper, Pk50 (316SI-0041)
- Partners Brand Disposable Cups and Lids