Shop All Disposable Cups and Lids
Partners Brand
Plastic Cold Cups, 16 oz., Translucent, 1000/Case
Mfr # CUP16P
Zoro # G6599997
product price: $297.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Plastic
- Capacity 16 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CUP16P
- Zoro # G6599997
- UPC # 41594500125
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cold Cups,Plastic,16 oz.,PK1000 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Plastic |
Capacity | 16 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Cold Cups,Plastic,16 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Meat Thermometer (552)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- BAF POTATO PEARLS BAF Potato Flakes Low Sodium 816 Servings 5lbs Bags, PK6 (91977)
- BUNN Stainless Steel 2.5 L Coffee, 2.5 Liter, Airpot, Stainless Steel (32125.0000)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- SOLO Dart® SCC125U, Heavy Duty Pleated Souffle Cups, White, 5,000/Case (SCC 125U)
- Partners Brand Disposable Cups and Lids