Shop All Disposable Cups and Lids
Partners Brand
Plastic Cold Cups, 12 oz., Translucent, 1000/Case
Mfr # CUP12P
Zoro # G6600006
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Basic Foodware Material Plastic
- Capacity 12 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CUP12P
- Zoro # G6600006
- UPC # 41594200759
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cold Cups,Plastic,12 oz.,PK1000 |
Disposable Foodware Color | Clear |
Basic Foodware Material | Plastic |
Capacity | 12 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Cold Cups,Plastic,12 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN VERITY 8 Outer 1750W Element (ZHW-10508)
- WINCO 6 1/2 in Fish Spatula (FST-6)
- WILBUR CURTIS Gauge Shield Shut-Off 1 Valve (WC-1900)
- VOLLRATH Half-Size Cover, Solid (75120)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- Partners Brand Disposable Cups and Lids