Shop All Utility Knives
Partners Brand
Plastic Clip-On Swivel Holster, RSC-432, Package Quantity 10, 10 PK
Mfr # KN151
Zoro # G2292777
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KN151
- Zoro # G2292777
- UPC # 848109047294
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Details
Item | Plastic Clip-On Swivel Holster,RSC-432,Package Quantity 10 |
Material | Plastic |
Color | Black |
Description
Plastic Clip-On Swivel Holster,RSC-432,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- WESTWARD Mill File, Smooth Cut, Rect, 14 In L (10Z717)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- PARTNERS BRAND Utility Knife, Standard, Gray, PK10 Utility, 10 PK (KN115)
- PARTNERS BRAND Holster, Nylon, Black, PK6, General Purpose 6 PK (KN146)
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- PARTNERS BRAND Utility Knife, Safety Grip, Neon Grn, PK10 Safety Blade, 10 PK (KN112)
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- VIRAX Tube Cutter, Retractable 6" L (VX210471)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- Partners Brand Knives, Cutters & Snips