Shop All Protective Packaging Foam
Partners Brand
Perforated Recycled Black Air Foam Roll, 1/8” x 48” x 550’, Black, 1/Each
Mfr # FB1848P
Zoro # G6072311
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Material Recycled Polyethylene
- Length 550'
- Width 48"
- Height 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FB1848P
- Zoro # G6072311
- UPC # 848109050355
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 48" |
Height | 1/8" |
Details
Item | Air Foam,Perf,Blk,Roll,1/8"x48"x550 ft. |
Material | Recycled Polyethylene |
Color | Black |
Description
Air Foam,Perf,Blk,Roll,1/8 In.x48 In.x550 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Green, 500/Roll (DL612J)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0920 0-78 in. 0-198 cm Baseline Wall Growth Chart (12-0920)
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- Partners Brand Protective Packaging Foam